20 in. Metal Supply Line for Straight or Angle Supply Stops in Luxe Gold
20 in. Metal Supply Line for Straight or Angle Supply Stops in Luxe Gold
Frequently Purchased Together
Product Details
- Bull-nose end
- 3/8” OD
- 20” finished metal
- 1/2-14 NPSM coupling nut included
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 22/25 in
- Handle Material:
- Stainless Steel
- Height:
- 20 in
- Material:
- Stainless Steel
- Type:
- DBT01201GL
- Weight:
- 0.43 lb