(Case of 36) Toilet Tissue in White
Compact® (Case of 36) Toilet Tissue in White
Frequently Purchased Together
Product Details
- Provides 95% waste reduction by eliminating corrugate box, roll cores, and inner wraps
- 100% tissue usage helps eliminate stub roll waste
- 2-ply coreless tissue specifically designed to increase tissue capacity, it allows you to convert existing dispensers with the use of specially designed dispenser spindles
- Contains at least 25% post-consumer recycled fiber. Meets or exceeds EPA comprehensive procurement guidelines
- Use dispenser: 50011, 50012, 50030, 50040, 55555
- Sheet size: 3.850 x 4.050 in
- Variety of dispensing options to fit your facilities needs while enhancing patron's perception of the facility
- EPA compliant for recycled fiber content, USDA certified bio based product, processed chlorine free® certified, Can help earn LEED credits
- Compatible with compact Quad®, vertical and side-by-side toilet paper dispensers
- USDA certified Bio Based product
Documents
Specifications
- Collection:
- Compact®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Height:
- 11-11/20 in
- Length:
- 4 in
- Material:
- Fiber, Paper
- Package Quantity:
- Case of 36
- Weight:
- 23.890 lb
- Width:
- 3-4/5 in