1/2 HP 115V Cast Iron Submersible Sump Pump
1/2 HP 115V Cast Iron Submersible Sump Pump
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Quick-connect power cord
- Permanently lubricated upper and lower bearings
- Liberty's unique, one-piece "UniBody" casting
- VMF - Vertical magnetic float for smaller pits
- Stainless steel rotor shaft
- Stainless steel fasteners
- Stainless steel, removable bottom screen
- Oil-filled, hermetically dialed motors with thermal overload protection
- 115 V
Specifications
- ADA Compliant:
- No
- AMP:
- 8
- Automatic Shut-Off:
- Yes
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Powder Coated
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Diameter - Base:
- 9-1/2 in
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Energy Star Compliant:
- No
- Height:
- 13 in
- Horsepower:
- 1/2 hp
- ISO:
- ISO 9001
- Impeller:
- Composite
- Length:
- 10 in
- MA Approved -:
- Yes
- Maximum Feet of Head:
- 37
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- Temperature Rating:
- 104
- Turn On/Turn Off Levels:
- Turn-on 9-1/2 in/Turn-off 4 in
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 29 lb
- Width:
- 10 in