Hard Roll Towel in White with Orange 6 Pack
Control™ Slimroll™ Hard Roll Towel in White with Orange 6 Pack
Frequently Purchased Together
Product Details
- The new Elevated Scott® Design is preferred 4 to 1 and provides an Unmistakably Scott® restroom experience
- Orange core
- 3480 Feet of Scott Control Slimroll Hard Roll Paper Towels
- Exceeds EPA guidelines for post-consumer waste and are FSC and EcoLogo certified
- These paper towels are highly absorbent so you may use less and waste less
Documents
Specifications
- Collection:
- Control™ Slimroll™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Length:
- 580 ft
- Material:
- Paper
- Package Quantity:
- Case of 6
- Product Type:
- Paper Towel Roll
- Width:
- 8 in